Wireway, Type 1, Screw Cover, 6" x 6" x 72", Steel, Galvanized, NO Kos

Item #: 602903

Cat #: 6672-GGV-NK

UPC: 782051007701

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 2 Foot Length, 16 Gauge Steel, Galvanized, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 2 Foot Length, 16 Gauge Steel, Galvanized, NO KNOCKOUTS
Also known as: 782051007701, 6672-GGV-NK

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
Length: 72 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)