Enclosure, NEMA 3R, Screw Cover, 4 x 4 x 4", Steel
Item #:
602900
Cat #:
444RTSCGVNK
UPC:
782051008531
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 4 x 4 x 4 Inch, No Knockouts, Steel With Galvanized Finish
Overview
Enclosure, NEMA 3R, Screw Cover, 4 x 4 x 4 Inch, No Knockouts, Steel With Galvanized Finish
Also known as: 782051008531, 444RTSCGVNK
Specifications
Depth: | 4 in |
Width: | 4 in |
Height: | 4 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Depth: | 4 in |
Height: | 4 in |
IP/NEMA Rating: | NEMA 3R |
Width: | 4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)