Lkg Rcpt, 30a 3ph 480v, L16-30r,bk

Item #: 60288

Cat #: 71630FR

UPC: 781786697133

Documents & Guides
Locking Devices, Bryant Locking, Industrial, Flush Receptacle, 30a3-phase Delta480v Ac, 3-pole 4-wire Grounding, L16-30r, Screw Terminal,black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Locking Devices, Bryant Locking, Industrial, Flush Receptacle, 30a3-phase Delta480v Ac, 3-pole 4-wire Grounding, L16-30r, Screw Terminal,black
Also known as: 781786697133, 71630FR

Specifications

Material: Composite
Mounting: Screw
Color: Black
Type: Single
NEMA Configuration: L16-30R
Wattage: 14400
Material: Composite
Color: Black
NEMA Configuration: L16-30R
Mounting: Screw
Type: Single
Wattage: 14400

Customer Reviews

No reviews for this product
(0)