DOUBLE MAIN GENERATOR PANEL FLUSH

Item #: 60287

Cat #: TM860FCUGEN

UPC: 783164269017

Sign In or Register to view pricing and more.
Documents & Guides
Suitable for use in accordance with Article 702 of the national electrical code, ANSI/NFPA 70 Single-phase, 2 interlock 60A or 30A main breakers, 8 circuits max. Safety and convenience when using a generator v14,000 peak wattage, 11,520 continuous load, 48 amps at 240 volts. Maintains power to such critical circuits as those for furnace, pump, refrigerator, lights. Connected dual breaker mechanism ensures that only one source is active at a time UGEN 60 A UGEN9017

Overview

Suitable for use in accordance with Article 702 of the national electrical code, ANSI/NFPA 70 Single-phase, 2 interlock 60A or 30A main breakers, 8 circuits max. Safety and convenience when using a generator v14,000 peak wattage, 11,520 continuous load, 48 amps at 240 volts. Maintains power to such critical circuits as those for furnace, pump, refrigerator, lights. Connected dual breaker mechanism ensures that only one source is active at a time UGEN 60 A UGEN9017
Also known as: 783164269017, TM860FCUGEN

Specifications

Volts AC: 120, 240
Circuits: 8
Volts AC: 120, 240
Circuits: 8

Customer Reviews

No reviews for this product
(0)