4" Square Box with Snap-On Brackets, 1-1/2" Deep, 1/2 & 3/4"Knockouts

Item #: 602851

Cat #: 4S-SPL-SB3-5/8

UPC: 687855506330

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box With Snap-On Brackets, 1-1/2 Inch, Sides (6)1/2 & (3) 3/4 Inch Knockouts, Bottom (3) 3/4 & (2) 3/4 Inch Knockouts, Steel, For 2-1/2 Inch & 3-5/8 Inch Studs

Overview

4 Inch Square Box With Snap-On Brackets, 1-1/2 Inch, Sides (6)1/2 & (3) 3/4 Inch Knockouts, Bottom (3) 3/4 & (2) 3/4 Inch Knockouts, Steel, For 2-1/2 Inch & 3-5/8 Inch Studs
Also known as: 687855506330, 4S-SPL-SB3-5/8

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)