Enclosure, 1-Hole, Polyester, 1 x 3/4" Hub, NEMA 4/4X/13

Item #: 60285

Cat #: 800H-1HZ4R

UPC: 781180134296

Documents & Guides
Enclosure, 1 Hole, Rosite Glass Polyester, 1 x 3/4 Inch Hub, NEMA 4/4X/13, for 30 mm Operators
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, 1 Hole, Rosite Glass Polyester, 1 x 3/4 Inch Hub, NEMA 4/4X/13, for 30 mm Operators
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-1HZ4R from Rockwell Automation® is an 800H accessory. It is a push-button enclosure. It is type 4/4x/13 and rosite glass polyester. It has a single 30 mm push button hole. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180134296, 800H-1HZ4R

Specifications

Size: 30 mm
Material: Polyester
Knockout Diameter: 3/4 in
Type: Enclosure
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Size: 30 mm
Knockout Diameter: 3/4 in
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Material: Polyester
Type: Enclosure
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)