Heavy Duty Outdoor Extension Cord, 14/3 SJT, 50' Long

Item #: 602844

Cat #: OUT143HD50FT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Outdoor Extension Cord, 14/3 SJT, 50' Long

Overview

Heavy Duty Outdoor Extension Cord, 14/3 SJT, 50' Long
Also known as: OUT143HD50FT

Specifications

NEMA Configuration: 5-15P, 5-15R
Type: Heavy Duty
Conductors: 3
Volts AC: 120
Amps: 15
Length: 50 ft
Gauge: 14
NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Amps: 15
Gauge: 14
Type: Heavy Duty
Volts AC: 120
Length: 50 ft

Customer Reviews

No reviews for this product
(0)