High Bay Fixture, 4', 6-Lamp, T5HO, 54W, 120-277V

Item #: 602813

Cat #: CB-6-54-T5HO-L41K-VHCH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
High Bay Fixture, 6-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Lamp Included, Lamp Type: 4100K, Ballast: Electronic Program Start, Options: (VHCH) V-Hook with Chain Kit

Overview

High Bay Fixture, 6-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Lamp Included, Lamp Type: 4100K, Ballast: Electronic Program Start, Options: (VHCH) V-Hook with Chain Kit
Also known as: CB-6-54-T5HO-L41K-VHCH

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)