COP BARESD87STR25LBRL

Item #: 602783

Cat #: BARESD87STR25LBRL

UPC: 980100335069

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP BARESD87STR25LBRL BARE-SD-8-7STR-CU-25LB-S/R

Overview

COP BARESD87STR25LBRL BARE-SD-8-7STR-CU-25LB-S/R
Also known as: 980100335069, BARESD87STR25LBRL

Specifications

Volts AC: 600
Conductors: 1
Gauge: 8
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Volts AC: 600
Gauge: 8
Stranding: Stranded
Conductors: 1
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)