COP BARESD27STR25LBRL

Item #: 602771

Cat #: BARESD27STR25LBRL

UPC: 980100335465

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP BARESD27STR25LBRL BARE-SD-2-7STR-CU-25LB-R

Overview

COP BARESD27STR25LBRL BARE-SD-2-7STR-CU-25LB-R
Also known as: 980100335465, BARESD27STR25LBRL

Specifications

Gauge: 2
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Gauge: 2
Conductors: 1
Stranding: Stranded
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)