Panel For Junction Box, Size: 72" x 36", Conductive Steel

Item #: 60273

Cat #: A72P36G

UPC: 783510150259

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Junction Box, Size: 72" x 36", Material: Conductive Steel

Overview

Panel For Junction Box, Size: 72" x 36", Material: Conductive Steel
nVent HOFFMAN HOFA72P36G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Larger panels have flanges on four sides. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510150259, A72P36G

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)