Troffer

Item #: 602713

Cat #: 2RT8S232MVOLTBSNP

UPC: 745976829803

Documents & Guides
RT8S, 2 ft., Two lamps, 32W T8 (48''), MVOLT, 120-277V, T8 high-performance, normal ballast factor (.88), step-dim programmed start, 2 l, SKU - 198TNJ
Sign In or Register to view pricing and more.

No associated products found.

Overview

RT8S, 2 ft., Two lamps, 32W T8 (48''), MVOLT, 120-277V, T8 high-performance, normal ballast factor (.88), step-dim programmed start, 2 l, SKU - 198TNJ
Also known as: 745976829803, 2RT8S232MVOLTBSNP

Specifications

Type: 2-Lamp
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)