6" Non-IC Housing, CFL

Item #: 602685

Cat #: PD6H226E

UPC: 080083611737

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch Housing Non-IC, Horizontal, Line Voltage: 120-277V, 26 Watt

Overview

6 Inch Housing Non-IC, Horizontal, Line Voltage: 120-277V, 26 Watt
Recessed 6 inch aperture lens downlight for two horizontal 26W double twin tube compact fluorescent lamps. Fixture is suitable for commercial construction and wet location listed. Insulation must be kept 3" from top and sides of housing. Universal input electronic ballast with dimming and emergency options.
Also known as: 080083611737, PD6H226E

Specifications

Wattage: 26
Type: Non-IC, Housing
Volts AC: 120, 277
Diameter: 6 in
Light Technology: Fluorescent
Wattage: 26
Volts AC: 120, 277
Light Technology: Fluorescent
Type: Non-IC, Housing
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)