High Speed Drill Bit, 1/8", 135 Degree

Item #: 602674

Cat #: T1D18

UPC: 705591941106

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
High Speed Drill Bit, 1/8", 135 Degree

Overview

High Speed Drill Bit, 1/8", 135 Degree
Also known as: 705591941106, T1D18

Specifications

Size: 1/8 in
Diameter: 1/8 in
Material: Steel
Type: High Speed Drill Bit
Size: 1/8 in
Material: Steel
Diameter: 1/8 in
Type: High Speed Drill Bit

Customer Reviews

No reviews for this product
(0)