Conduit Body Gasket, 3-1/2 to 4", Neoprene

Item #: 602656

Cat #: GK350&400N

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Gasket, 3-1/2 to 4 Inch, Neoprene

Overview

Conduit Body Gasket, 3-1/2 to 4 Inch, Neoprene
Eagle Gasket's expertise, strong manufacturing experience, and high-speed automation help support Eagle's ISO standards and advanced quality systems to ensure that our customers will receive the best performing gasket or mechanical component, on time, for each order.
Also known as: GK350&400N

Specifications

Diameter: 3 1/2 in, 4 in
Material: Neoprene
Diameter: 3 1/2 in, 4 in
Material: Neoprene

Customer Reviews

No reviews for this product
(0)