Power Supply, PACSystem RX7i, 350W, 85-264VAC, 125VDC, 5VDC @ 60A

Item #: 602562
Cat #: IC698PSA350
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, PACSystem RX7i, 350 Watt, Input 85 - 264 Volt AC, 125 Volt DC , Output 5 Volt DC @ 60 Amp, +12Volt DC @ 12 Amp, -12 Volt Dc @ 4 Amp

Overview

Power Supply, PACSystem RX7i, 350 Watt, Input 85 - 264 Volt AC, 125 Volt DC , Output 5 Volt DC @ 60 Amp, +12Volt DC @ 12 Amp, -12 Volt Dc @ 4 Amp
Also known as: IC698PSA350

Specifications

Mounting: Chassis
Amps: 4, 12
Type: Power Supply
Family / Style: PACSystem
Mounting: Chassis
Type: Power Supply
Amps: 4, 12
Family / Style: PACSystem

Customer Reviews

No reviews for this product
(0)