Panel Interface Connector Cat 5e Ethernet

Item #: 60252
Cat #: P-R2-K3RF0
UPC: 842864101468
Sign In or Register to view pricing and more.
Panel Interface Connector Cat 5e Ethernet, GFCI, 15 Amp, 120 Volt AC, 3 Amp Breaker, Type 4-IP65, Size K

Overview

Panel Interface Connector Cat 5e Ethernet, GFCI, 15 Amp, 120 Volt AC, 3 Amp Breaker, Type 4-IP65, Size K
Panel Interface Connector that typically mounts to the outside of a control panel housing. These programming ports eliminate the need to open the panel door and improve safety and compliance to NFPA 70e. We offer 15,000+ combinations of components and outlets.
Also known as: 842864101468, P-R2-K3RF0

Specifications

Color: Clear
Mounting: Panel
Size: K
IP/NEMA Rating: IP65, NEMA 4
Connector Type: CAT 5E
Color: Clear
Size: K
Connector Type: CAT 5E
Mounting: Panel
IP/NEMA Rating: IP65, NEMA 4

Customer Reviews

No reviews for this product
(0)