Overview
UNS P5000-10HG 1-5/8" X 3-1/4", 12 GAGE, SOLID
Also known as: 786364040189, P5000-10HG
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Hot Dipped Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Hot Dipped Galvanized |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)