
COMB T PARALLEL CONN
Item #: 602510
Cat #: XTP-2424
UPC: 783126575088
Documents & Guides
No Documents Available
Cable Tap Connector, Voltage Rating 600 V, Installation Hex Head Slotted Set Screw, Parallel Groove, Minimum Run Conductor Size 1/0 AWG, Maximum Run Conductor Size 4/0 AWG, Minimum Tap Conductor Size 1/0 AWG, Maximum Tap Conductor Size 4/0 AWG, Material High Conductivity Copper Alloy Body, Brass/Copper Alloy Pressure Plate, Brass Screw, Approval UL 486A
Sign In or Register to view pricing and more.
Overview
Cable Tap Connector, Voltage Rating 600 V, Installation Hex Head Slotted Set Screw, Parallel Groove, Minimum Run Conductor Size 1/0 AWG, Maximum Run Conductor Size 4/0 AWG, Minimum Tap Conductor Size 1/0 AWG, Maximum Tap Conductor Size 4/0 AWG, Material High Conductivity Copper Alloy Body, Brass/Copper Alloy Pressure Plate, Brass Screw, Approval UL 486A
Also known as: 783126575088, XTP-2424
Specifications
Material: | Copper |
Volts AC: | 600 |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)