SS E1200HS-10PG HS Deep Strut12GA 1-5/8X2
Item #: 602507
Cat #: E1200HS-10PG
UPC: 616013108024
Sign In or Register to view pricing and more.
Documents & Guides
SUP E1200HS 10PG HS Deep Strut12GA
Overview
SUP E1200HS 10PG HS Deep Strut12GA
Also known as: 616013108024, E1200HS-10PG
Specifications
Material: | Steel |
Height: | 2 7/16 in |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Material: | Steel |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Height: | 2 7/16 in |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)