Overview
SS H104-1/4X12 GOLD THRD ROD
Also known as: 616013035580, H104-1/4X12
Specifications
Diameter: | 1/4 in |
Length: | 12 ft |
Material: | Steel |
Finish: | Plain |
Diameter: | 1/4 in |
Material: | Steel |
Length: | 12 ft |
Finish: | Plain |
Customer Reviews
No reviews for this product
(0)