Overview
SS H104-3/8X12 GOLD THRD ROD
Also known as: 616013300916, H104-3/8X12
Specifications
Diameter: | 3/8 in |
Length: | 12 ft |
Material: | Steel |
Diameter Range: | 3/8 in |
Finish: | Plain |
Diameter: | 3/8 in |
Material: | Steel |
Finish: | Plain |
Length: | 12 ft |
Diameter Range: | 3/8 in |
Customer Reviews
No reviews for this product
(0)