Flex Connector, Two Screw Type, Diameter 4", Cable Range 4.19 - 4.67", Malleable Iron

Item #: 602408

Cat #: 7490I

UPC: 781381404228

Sign In or Register to view pricing and more.
Documents & Guides
Flexible Metal Conduit Connector, Two Screw Type, Diameter 4 Inch, Cable Range 4.19 - 4.67 Inch, Malleable Iron With Zinc Plating

Overview

Flexible Metal Conduit Connector, Two Screw Type, Diameter 4 Inch, Cable Range 4.19 - 4.67 Inch, Malleable Iron With Zinc Plating
Appleton's one and two screw flexible metal conduit connectors are used to ground and secure flexible metal conduit or armored cable to boxes and enclosures.
Also known as: 781381404228, 7490I

Specifications

Material: Malleable Iron
Diameter: 4 in
Finish: Zinc
Material: Malleable Iron
Finish: Zinc
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)