Sign In or Register to view pricing and more.
Documents & Guides
Arc Flash Cowhide Leather Protector Gloves, Size: 8/8.5, Length: 15", Color: White (Cuff: Tough Leather Palm-Side, Orange Vinyl Back-Side)
Overview
Arc Flash Cowhide Leather Protector Gloves, Size: 8/8.5, Length: 15", Color: White (Cuff: Tough Leather Palm-Side, Orange Vinyl Back-Side)
Also known as: ILP5S/11
Specifications
Type: | Leather, Gloves |
Material: | Cowhide |
Type: | Leather, Gloves |
Material: | Cowhide |
Customer Reviews
No reviews for this product
(0)