Contactor, Lighting, 30A, 2P, 120VAC Coil, Mechanically Held

Item #: 602401

Cat #: CR463M20CJA10A0

UPC: 783166620915

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, Mechanically Held, 30 Amp, 120 Volt AC Coil, 2-Pole, Normally Open, Contacts, NEMA 1 Enclosure

Overview

Contactor, Lighting, Mechanically Held, 30 Amp, 120 Volt AC Coil, 2-Pole, Normally Open, Contacts, NEMA 1 Enclosure
Also known as: 783166620915, CR463M20CJA10A0

Specifications

Volts AC Control: 120
Poles: 2
Type: Contactor, Lighting
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC Control: 120
Type: Contactor, Lighting
Amps: 30
Poles: 2
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)