Fiber Optic Cable, Glass, Transmitted Beam, Side View, 36"

Item #: 60240

Cat #: 43GT-TTC20ML

UPC: 611320614053

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Glass, Transmitted Beam, Side View, 2.3 mm Diameter, Stainless Steel, Sensing Tip, Stainless Steel, Sheathing, 36 Inch Length

Overview

Cable, Fiber Optic, Glass, Transmitted Beam, Side View, 2.3 mm Diameter, Stainless Steel, Sensing Tip, Stainless Steel, Sheathing, 36 Inch Length
Also known as: 611320614053, 43GT-TTC20ML

Specifications

Type: Cable, Glass, Fiber Optic
Diameter: 2.300 mm
Material: Stainless Steel
Length: 36 in
Jacket: Stainless Steel
Type: Cable, Glass, Fiber Optic
Material: Stainless Steel
Jacket: Stainless Steel
Diameter: 2.300 mm
Length: 36 in

Customer Reviews

No reviews for this product
(0)