Contactor, Lighting, 30A, 8NO, Contacts, 120VAC Coil, Open

Item #: 602394
Cat #: CR463M80CJA
UPC: 783166621400
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, Mechanically Held, 30 Amp, 8 Normally Open, Contacts, 120 Volt AC Coil, 2-Wire, Open

Overview

Contactor, Lighting, Mechanically Held, 30 Amp, 8 Normally Open, Contacts, 120 Volt AC Coil, 2-Wire, Open
Also known as: 783166621400, CR463M80CJA

Specifications

Volts AC Control: 120
Type: Contactor, Lighting
Poles: 8
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC Control: 120
Poles: 8
Amps: 30
Type: Contactor, Lighting
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)