AUS AB-4448SW 4X4X48 N1 SCR CVR

Item #: 602330

Cat #: AB-4448SW

UPC: 707353014462

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-4448SW 4X4X48 N1 SCR CVR GALV WIREWAY

Overview

AUS AB-4448SW 4X4X48 N1 SCR CVR GALV WIREWAY
Also known as: 707353014462, AB-4448SW

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Length: 48 in
Width: 4 in
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)