Power Relay, Hinged Armature, Auxiliary, 125VDC, Surface Mount

Item #: 602320

Cat #: HGA11S52

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Hinged Armature, Auxiliary, 125 Volt DC Coil, 4-Pole, Surface Mount, Front Connected

Overview

Power Relay, Hinged Armature, Auxiliary, 125 Volt DC Coil, 4-Pole, Surface Mount, Front Connected
Also known as: HGA11S52

Specifications

Volts DC: 125
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 4
Type: Power Relay
Volts DC: 125
IP/NEMA Rating: NEMA 1
Poles: 4
Mounting: Surface
Amps: 30
Type: Power Relay

Customer Reviews

No reviews for this product
(0)