Relay, 14-Blade, 4PDT, 120VAC Coil, Type N

Item #: 602307

Cat #: CR420NPA044J

UPC: 783166600894

Documents & Guides
Relay, 14-Blade, 4-Pole Double Throw, 120 Volt AC Coil, Type N
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, 14-Blade, 4-Pole Double Throw, 120 Volt AC Coil, Type N
Also known as: 783166600894, CR420NPA044J

Specifications

Volts AC Control: 120
Base: 14-Blade
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts AC: 240
Volts AC Control: 120
Amps: 10
Mounting: Socket
Volts AC: 240
Base: 14-Blade
Type: Relay, IceCube
Poles: 4

Customer Reviews

No reviews for this product
(0)