Floor Mount, NEMA 4, Two Door, 74 x 72 x 12", Steel/Gray

Item #: 60225

Cat #: A74H7212LP3PT

UPC: 783510154486

Sign In or Register to view pricing and more.
Floor Mount, NEMA 4, Two Door With 3-Point Latch, 74 x 72 x 12 Inch, Steel With Gray Powder Coat Finish

Overview

Floor Mount, NEMA 4, Two Door With 3-Point Latch, 74 x 72 x 12 Inch, Steel With Gray Powder Coat Finish
These enclosures are ideal for indoor or outdoor applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. The design features HOFFMAN's exclusive PowerGlide Handle with 3-point latching for secure closure and floor stands that provide additional height and access for cleaning under the enclosure.
Also known as: 783510154486, A74H7212LP3PT

Specifications

Height: 74 in
Width: 72 in
Color: Gray
Material: Steel
Depth: 12 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4
Height: 74 in
Color: Gray
Depth: 12 in
IP/NEMA Rating: NEMA 4
Width: 72 in
Material: Steel
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)