Starter, Contactor, External Reset Kit, Size 00-5, NEMA 4/4X, 1-6"

Item #: 602193

Cat #: CR124X100D

UPC: 783166311738

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Contactor, External Reset Kit, Size 00 - 5, NEMA 4/4X, 1 - 6 Inch

Overview

Starter, Contactor, External Reset Kit, Size 00 - 5, NEMA 4/4X, 1 - 6 Inch
Also known as: 783166311738, CR124X100D

Specifications

Range: 1 - 6 in
Mounting: Enclosure
Size: 00-5
Type: Overload Relay, External Reset
IP/NEMA Rating: NEMA 4X, NEMA 4
Range: 1 - 6 in
Size: 00-5
IP/NEMA Rating: NEMA 4X, NEMA 4
Mounting: Enclosure
Type: Overload Relay, External Reset

Customer Reviews

No reviews for this product
(0)