![AUS AB-121224SW 12X12X24 N1 SCR CVR AUS AB-121224SW 12X12X24 N1 SCR CVR](https://rexel-cdn.com/products/image.jpg?i=E724B872-6F54-4CD4-8814-F227B4E75B45&f=420)
AUS AB-121224SW 12X12X24 N1 SCR CVR
Item #: 602177
Cat #: AB-121224SW
UPC: 707353018132
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-121224SW 12X12X24 N1 SCR CVR GALV WIREWAY
Overview
AUS AB-121224SW 12X12X24 N1 SCR CVR GALV WIREWAY
Also known as: 707353018132, AB-121224SW
Specifications
Height: | 12 in |
Width: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Length: | 24 in |
Material: | Steel |
Color: | Plain |
Height: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Width: | 12 in |
Length: | 24 in |
Color: | Plain |
Customer Reviews
No reviews for this product
(0)