Nylon Ring Terminal for 14 - 12 AWG

Item #: 602148

Cat #: YAE12N

UPC: 781810804414

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Copper Terminal; 8-10; 1.060 in L; .317 in W; 600 Volts Max.

Overview

Insulated Copper Terminal; 8-10; 1.060 in L; .317 in W; 600 Volts Max.
Also known as: 781810804414, YAE12N

Specifications

Color: Green
Standards: California Proposition 65
Color: Green
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)