Starter, Combination, Transformer Kit, 250VA, 240-480x120, NEMA 3

Item #: 602108

Cat #: CR308XT304A

UPC: 783166390412

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Combination, Transformer Kit, 250 VA, 220-230-240/440-460-480 x 110-115-120, NEMA Size 3

Overview

Starter, Combination, Transformer Kit, 250 VA, 220-230-240/440-460-480 x 110-115-120, NEMA Size 3
Also known as: 783166390412, CR308XT304A

Specifications

Type: Combination, Stater, Transformer Kit
Family / Style: CR308
Volt Amps: 250
Secondary Voltage: 120, 115, 110
Primary Voltage: 480, 220, 230, 240/440
Type: Combination, Stater, Transformer Kit
Volt Amps: 250
Primary Voltage: 480, 220, 230, 240/440
Family / Style: CR308
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)