Marker Cards, Blank, Snap-In, Linked, 5mm x 9mm

Item #: 6021

Cat #: 1492-MS5X9

UPC: 781180022609

Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, Blank, Linked for 1492-W, 700-HA Relays, 800-HA Contact Blocks, 5 mm x 9 mm, 80 on a Card, 5 in a Package

Overview

Marker Cards, Blank, Linked for 1492-W, 700-HA Relays, 800-HA Contact Blocks, 5 mm x 9 mm, 80 on a Card, 5 in a Package
We offer three marking solutions for your industrial equipment, wires, and terminal blocks. ClearMark™ advanced marking system is ideal for printing high volumes in continuous operation. The ClearMultiprint™ marking system is designed for many types of users that require high speed printing, no drying time, and a compact footprint. The ClearPlot™ marking system is robust and flexible enough to allow partial marking on cards or up to three cards at a time for low to medium volume users.
Also known as: 781180022609, 1492-MS5X9

Specifications

Family / Style: 1492
Type: Marker Cards
Family / Style: 1492
Type: Marker Cards

Customer Reviews

No reviews for this product
(0)