Multi-Tap Connector, Insulated, 10 AWG - 250 MCM, 2-Port, 1-Sided, Black

Item #: 602028

Cat #: 1PL2502

UPC: 781810370087

Documents & Guides
Multi-Tap Connector, Insulated, 10 AWG - 250 MCM, 2-Port, 1-Sided, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multi-Tap Connector, Insulated, 10 AWG - 250 MCM, 2-Port, 1-Sided, Black
Tap connections are made quickly and easily with the UNITAP™ line of connectors. UL486A-B Listed. Dual-rated for any stranded copper or stranded aluminum applications. UL Listed 600 Volts, -40° C to 135° C Operating Temperature.
Also known as: 781810370087, 1PL2502

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 10 - 250
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 10 - 250
Volts AC: 600
Wire/Cable Openings: 2

Customer Reviews

No reviews for this product
(0)