3
more
Side Cut/Crimping Pliers, 9-1/2", High Leverage, Journeyman
Item #: 602
Cat #: J213-9NECR
UPC: 092644721038
Sign In or Register to view pricing and more.
Made in USA
9-1/2" Journeyman High Leverage Side-Cutting Pliers, Connector Crimping, Nose Type: New England, Jaw Length: 1-9/32"
Overview
9-1/2" Journeyman High Leverage Side-Cutting Pliers, Connector Crimping, Nose Type: New England, Jaw Length: 1-9/32"
These Klein Tools Journeyman Pliers Connector Crimp Side Cut, have a high-leverage design, including the crimping die being placed behind the hinge. They are induction hardened and have a hot-riveted joint for smooth and powerful action without handle wobble. They also have cross-hatched knurled jaws and ''handform'' handles for better all around grip.
Also known as: 092644721038, J213-9NECR
Specifications
Color: | Yellow/Black |
Type: | Pliers, Crimping Pliers, Side Cutting Pliers, High Leverage Pliers |
Length: | 9 1/2 in |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Yellow/Black |
Length: | 9 1/2 in |
Standards: | California Proposition 65 |
Type: | Pliers, Crimping Pliers, Side Cutting Pliers, High Leverage Pliers |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)