1
more
Splicer/Reducer, Aluminum, #6 AWG - 250 kcmil
Item #: 601996
Cat #: SR-250-XY
UPC: 074983607709
Sign In or Register to view pricing and more.
Documents & Guides
Splicer/Reducer, Aluminum, Dual Rated, Type SR, #6 AWG - 250 kcmil
Overview
Splicer/Reducer, Aluminum, Dual Rated, Type SR, #6 AWG - 250 kcmil
Also known as: 074983607709, SR-250-XY
Specifications
Wire/Cable Openings: | 2 |
Allowable Gauge Range: | 6 - 250 |
Wire/Cable Openings: | 2 |
Allowable Gauge Range: | 6 - 250 |
Customer Reviews
No reviews for this product
(0)