CR104P, Accessories, 30mm Knob Type

Item #: 601993

Cat #: CR104PXM02B

UPC: 783166290521

Sign In or Register to view pricing and more.
Documents & Guides
GED CR104PXM02B SEL-SW KNOB BLK

Overview

GED CR104PXM02B SEL-SW KNOB BLK
Also known as: 783166290521, CR104PXM02B

Specifications

Material: Composite
Poles: 3
Family / Style: CR104
Size: Standard
Amps: 100
Color: Orange, Yellow
NEMA Configuration: Non-Nema
Type: Standard
Material: Composite
Family / Style: CR104
Amps: 100
NEMA Configuration: Non-Nema
Poles: 3
Size: Standard
Color: Orange, Yellow
Type: Standard

Customer Reviews

No reviews for this product
(0)