This product may not be available in all locations.
CR104P, Accessories, Assembled Indicator Lights
Item #:
601975
Cat #:
CR104PLG22GA1
UPC:
783166594322
Sign In or Register to view pricing and more.
Documents & Guides
Pushbuttons. 104P heavy duty OT push button. 2GA1 PR.No. CR104322
Overview
Pushbuttons. 104P heavy duty OT push button. 2GA1 PR.No. CR104322
Also known as: 783166594322, CR104PLG22GA1
Specifications
Type: | Indicator Light |
Color: | Green |
Size: | 30 mm |
Family / Style: | CR104 |
Volts AC: | 120 |
Type: | Indicator Light |
Size: | 30 mm |
Volts AC: | 120 |
Color: | Green |
Family / Style: | CR104 |
Customer Reviews
No reviews for this product
(0)