54979BE WITH PEEP HOLE

Item #: 601939

Cat #: 54979BEPH

UPC: 786209873699

Sign In or Register to view pricing and more.
Documents & Guides
Copper One-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 535kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 99H, Die Color Code Pink

Overview

Copper One-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 535kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 99H, Die Color Code Pink
Also known as: 786209873699, 54979BEPH

Specifications

Material: Copper
Color: Pink
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Color: Pink

Customer Reviews

No reviews for this product
(0)