Sign In or Register to view pricing and more.
Documents & Guides
1 HoleShort Barrel Copper Compression Lug w/ PeepHole1 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Overview
1 HoleShort Barrel Copper Compression Lug w/ PeepHole1 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Also known as: 662381036421, GL114
Specifications
Color: | Green |
Material: | Copper |
Stud Size: | 1/4 in |
Color: | Green |
Stud Size: | 1/4 in |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)