This product may not be available in all locations.
![Nameplate, 30mm, Black/Gray, Metal, Black Text (OPEN) Nameplate, 30mm, Black/Gray, Metal, Black Text (OPEN)](https://rexel-cdn.com/products/nameplate20standard2028size20129.jpg?i=91D1DF22-937E-4054-8DEF-6DBEC0125CEE&f=420)
Nameplate, 30mm, Black/Gray, Metal, Black Text (OPEN)
Item #:
601808
Cat #:
CR104PXN1BP026
UPC:
783166290958
Sign In or Register to view pricing and more.
Documents & Guides
Nameplate, 30 mm, Standard Size, Black/Gray, Black Text (OPEN)
Overview
Nameplate, 30 mm, Standard Size, Black/Gray, Black Text (OPEN)
Also known as: 783166290958, CR104PXN1BP026
Specifications
Color: | Black/Gray |
Mounting: | Panel |
Size: | 30 mm |
Family / Style: | CR104 |
Type: | Nameplate:OPEN |
Color: | Black/Gray |
Size: | 30 mm |
Type: | Nameplate:OPEN |
Mounting: | Panel |
Family / Style: | CR104 |
Customer Reviews
No reviews for this product
(0)