Fuse, 2A, 250VAC/125VDC, Class RK5, Time Delay

Item #: 601802

Cat #: FLNR002

UPC: 079458150414

Sign In or Register to view pricing and more.
Documents & Guides
2 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter x 2 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay, Dual Element

Overview

2 Amp Fuse, Rejection, Brand or Series: Class RK5, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter x 2 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay, Dual Element
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Also known as: 079458150414, FLNR002

Specifications

Length: 2 in
Volts DC: 125
Diameter: 9/16 in
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Amps: 2
Mounting: Cartridge
Standards: California Proposition 65
Family / Style: FLN
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Length: 2 in
Diameter: 9/16 in
Class: RK5
Amps: 2
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Volts DC: 125
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Family / Style: FLN
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)