Fuse, 80A, 600V, 200kAIC, Class J, Fast-Acting

Item #: 601794

Cat #: JLS080

UPC: 079458200805

Sign In or Register to view pricing and more.
Documents & Guides
80 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Bolt Mount, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 Diameter x 4 5/8 Length Inch, Features: Fast Acting

Overview

80 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Bolt Mount, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 Diameter x 4 5/8 Length Inch, Features: Fast Acting
JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits.
Also known as: 079458200805, JLS080

Specifications

Length: 4 5/8 in
Speed: Fast Acting
Diameter: 1 1/16 in
Amps: 80
Class: J
Volts AC: 600
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Length: 4 5/8 in
Diameter: 1 1/16 in
Class: J
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Amps: 80
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)