This product may not be available in all locations.
1
more

Breaker, 30A, 1P, 277VAC, 125VDC, 65 kAIC, Type HFD
Item #: 601788
Cat #: HFD1030
UPC: 786679175286
Documents & Guides
30 Amp, 1-Pole, Series C, NEMA, F-Frame, Molded Case, Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 277 Volt AC, 125 Volt DC, Fixed Thermal-Magnetic Trip, Load Terminals only
Sign In or Register to view pricing and more.
No associated products found.
Overview
30 Amp, 1-Pole, Series C, NEMA, F-Frame, Molded Case, Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 277 Volt AC, 125 Volt DC, Fixed Thermal-Magnetic Trip, Load Terminals only
Also known as: 786679175286, HFD1030
Specifications
Mounting: | Panel |
Volts AC: | 277 |
Volts DC: | 125 |
Poles: | 1 |
Amps: | 30 |
Interrupt Rating AC: | 65 kA |
Mounting: | Panel |
Volts DC: | 125 |
Amps: | 30 |
Volts AC: | 277 |
Poles: | 1 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)