This product has been discontinued.
Fluorescent Lamp, Super Saver, T5, 24", 13W, 3500K
Item #: 601782
Cat #: FP14/13W/835/SS/ECO
UPC: 046135213045
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Super Saver, 13 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1200, CRI: 85, Color Temp: 3500K, Length: 24 inch, Standard Case Qty: 40 Sylvania Part # 21304
Overview
Fluorescent Lamp, Super Saver, 13 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1200, CRI: 85, Color Temp: 3500K, Length: 24 inch, Standard Case Qty: 40 Sylvania Part # 21304
Also known as: 046135213045, FP14/13W/835/SS/ECO
Specifications
Wattage: | 13 |
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Length: | 24 in , 2 ft |
Lumens: | 1200 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Wattage: | 13 |
Material: | Glass |
Lumens: | 1200 |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 85 |
Length: | 24 in , 2 ft |
Color Temperature: | 3500 (Neutral White) |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)