Stainless Steel Plate, Front Loading

Item #: 60177

Cat #: SSF12

UPC: 662620818047

Sign In or Register to view pricing and more.
Documents & Guides
Phone/Data/Multimedia Faceplate, Stainless Steel Plate, Single-Gang, 2-Port

Overview

Phone/Data/Multimedia Faceplate, Stainless Steel Plate, Single-Gang, 2-Port
Also known as: 662620818047, SSF12

Specifications

Mounting: Box
Material: Stainless Steel
Gangs: 1
Color: Stainless
Number of Ports: 2
Mounting: Box
Gangs: 1
Number of Ports: 2
Material: Stainless Steel
Color: Stainless

Customer Reviews

No reviews for this product
(0)