Fuse, 60A, 600VAC/ 400 VDC, Class K, One Time, Cartridge, 50kAIC

Item #: 601760

Cat #: NLS060

UPC: 079458370782

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp Fuses, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 VAC/400 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 1 1/16 Diameter x 5 1/2 Length Inch

Overview

60 Amp Fuses, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 VAC/400 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 1 1/16 Diameter x 5 1/2 Length Inch
NLS series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.
Also known as: 079458370782, NLS060

Specifications

Speed: Fast Acting
Diameter: 1 1/16 in
Volts DC: 400
Class: K
Volts AC: 600
Length: 5 1/2 in
Mounting: Cartridge
Amps: 60
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Speed: Fast Acting
Volts DC: 400
Volts AC: 600
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating AC: 50 kA
Diameter: 1 1/16 in
Class: K
Length: 5 1/2 in
Amps: 60
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)